Privacy, Bedroom or Bathroom Mortise Lock, LW Lever, N Escutcheon, Satin Chrome

  • Mfr # ML2030 LWN 626

  • Zoro # G816469777


product price:  $855.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Series
Brass or Bronze
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2030 LWN 626
Zoro #
G816469777
UPC #
197163378388
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Series
Brass or Bronze
Backset
2-3/4 in
Material
Brass or Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.