Shop CORBIN RUSSWIN
See all product information
Create Account
Privacy, Bedroom or Bathroom Mortise Lock, NS Lever, A Rose, Satin Chrome
- Mfr # ML2020 NSA 626
- Zoro # G716469297
product price:Â
$
1,038.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Series
Brass or Bronze
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2020 NSA 626
- Zoro #
- G716469297
- UPC #
- 197163112555
- Country of Origin
- Japan
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Series
- Brass or Bronze
- Backset
- 2-3/4 in
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.