Shop CORBIN RUSSWIN
See all product information
Create Account
Privacy, Bedroom or Bathroom Mortise Lock, NS Lever, A Rose, Satin Stainless Steel, ML2020
- Mfr # ML2020 NSA 630
- Zoro # G916469257
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Series
Stainless Steel
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2020 NSA 630
- Zoro #
- G916469257
- UPC #
- 197163378357
- Country of Origin
- Japan
- Item
- Mortise Lock
- Finish
- Satin Stainless Steel
- Series
- Stainless Steel
- Backset
- 2-3/4 in
- Grade
- Grade 1
- Material
- Stainless Steel
Dimensions
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.