Privacy, Bedroom or Bathroom Mortise Lock, NS Lever, M Escutcheon, Satin Chrome, ML2020

  • Mfr # ML2020 NSM 626

  • Zoro # G616469663


product price:  $1,052.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Finish
Satin Chrome
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2020 NSM 626
Zoro #
G616469663
UPC #
197163112548
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Grade
Grade 1
Item
Mortise Lock
Backset
2-3/4 in
Finish
Satin Chrome
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products