Privacy, Bedroom or Bathroom Mortise Lock, PS Lever, M Escutcheon, Satin Chrome

  • Mfr # ML2020 PSM 626

  • Zoro # G509948541


product price:  $963.99
/ea
Free Shipping & Returns

Key Features

Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2020 PSM 626
Zoro #
G509948541
UPC #
197163112517
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
10 in
Width
7.5 in

Details

Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Material
Brass or Bronze

Description

Privacy, Bedroom or Bathroom Mortise Lock, PS Lever, M Escutcheon, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.