Privacy Mortise Lock, DS Lever, A Rose, Oil Rubbed Bronze

  • Mfr # ML2060 DSA 613 LH

  • Zoro # G509948435


product price:  $990.99
/ea
Free Shipping & Returns

Key Features

Hand
LH
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Required Door Thickness
1-3/4 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2060 DSA 613 LH
Zoro #
G509948435
UPC #
197163109203
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
10 in
Width
7.5 in

Details

Item
Mortise Lock
Hand
LH
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze

Description

Privacy Mortise Lock, DS Lever, A Rose, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products