Shop CORBIN RUSSWIN
See all product information
Create Account
Privacy or Apartment Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
- Mfr # ML2068 LWA 626 CL6
- Zoro # G509948473
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2068 LWA 626 CL6
- Zoro #
- G509948473
- UPC #
- 197163108213
- Country of Origin
- United States
- Item
- Mortise Lock
- Hand
- Field Reversible
- Grade
- Grade 1
- Finish
- Satin Chrome
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 10 in
- Width
- 7.5 in
Description
Privacy or Apartment Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.