Zoro Homepage

Push-Pull Lever, Mechanical, Cylindrical

  • Mfr # HP3010 HPSK 630

  • Zoro # G3950438


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP3010 HPSK 630
Zoro #
G3950438
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
1/2 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Push/Pull Lever
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
1
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Series
HP
Style
Behavioral Health
Features
Easy Install, Non-Handed
Backset
5 in
Handle Material
Steel
Includes
Strike
Number of Keys
0
Ligature Resistant
No
Location Type
Healthcare, Institutional
Strike Type
Straight Lip
Standards
ANSI/BHMA, cUL Listed, UL Listed
For Use With
Various Door Types
Number of Pins
0
Strike Dim.
2/4 in x 1-1/8 in
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
3 hr
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Visual Indicator Message
No Message
Application
Commercial
Cylinder
Core Type Not Included
UL Fire Rating
UL10C
Knob/Handle Material
Steel
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Behavioral Health
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Includes Core
Core Not Included
Performance Grade
2

Description

Push-Pull Paddle,Mechanical,Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.