Rim Exit Device
Mfr # ED5200 630 MELR
Zoro # G313367231
product price: $3,392.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rim Exit Device
ADA Compliant
Yes
Standards
BAA
Overall Depth
36 in
ANSI/BHMA Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED5200 630 MELR
Zoro #
G313367231
UPC #
197163043118
Country of Origin
United States
Dimensions
Overall Depth
36 in
Door Thickness - Maximum
1 3/4 in
Details
Item
Rim Exit Device
Product Type
Rim Exit Device
ADA Compliant
Yes
Standards
BAA
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Mortise/Cylindrical
Rim
Description
Rim Exit Device, ADA Compliant Yes, Standards BAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.