Zoro Homepage

Securitron Securitron Durable Magnalocks

  • Mfr # DC8210 A12 W33 689

  • Zoro # G210053039


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC8210 A12 W33 689
Zoro #
G210053039
UPC #
197163215331
Country of Origin
Mexico

Details

Finish
Aluminum Painted
Material
Varies

Description

Grade 1 Surface Door Closer, Parallel Arm Spring Stop, Push Side Mount, Size 1 to 6, Full Cover, Non-Handed, Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.