
Single Cylinder, Conventional Cylinder, Satin Brass
Mfr # DL3213 606
Zoro # G509958069
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Fire Rated
3 Hours {A}
For Door Thickness
1-3/4 in
Width
4 in
Door Handing
Not Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL3213 606
Zoro #
G509958069
UPC #
197163133352
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Width
4 in
Overall Depth
4 in
Length
7.875 in
Details
Item
Deadbolts
Finish
Satin Brass
Fire Rated
3 Hours {A}
Door Handing
Not Handed
Cylinder Type
Conventional Cylinder
Material
Brass
For Use With
DL3200 Series Cylindrical Deadlocks
Description
Single Cylinder, Conventional Cylinder, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.