Zoro Homepage

Single Cylinder, Conventional Cylinder, Satin Chrome

  • Mfr # DL3013 626 B238

  • Zoro # G809958066


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Fire Rated
No
For Door Thickness
1-3/4 in to 2-1/4 in
Material
Brass or Bronze
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3013 626 B238
Zoro #
G809958066
UPC #
197163133444
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Length
6 in
Overall Depth
2.5 in
Width
4.25 in

Details

Item
Deadbolts
Finish
Satin Chrome
Fire Rated
No
Material
Brass or Bronze
Cylinder Type
Conventional Cylinder
For Use With
DL3000 Series Cylindrical Deadlocks
Door Handing
Not Handed

Description

Single Cylinder, Conventional Cylinder, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.