Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Cylinder, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed

  • Mfr # DL3213 613 CL7

  • Zoro # G109958070


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
For Door Thickness
1-3/4 in
Door Handing
Not Handed
Length
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3213 613 CL7
Zoro #
G109958070
UPC #
197163133338
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Length
7.875 in
Width
4 in
Overall Depth
4 in

Details

Item
Deadbolts
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
Door Handing
Not Handed
For Use With
DL3200 Series Cylindrical Deadlocks
Cylinder Type
Sargent LFIC Less Core
Material
Bronze

Description

Single Cylinder, Large Format Interchangeable Less Core, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products