
Single Cylinder, Large Format Interchangeable Less Core, Satin Chrome
Mfr # DL3213 626 CL7
Zoro # G309958085
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Fire Rated
3 Hours {A}
For Door Thickness
1-3/4 in
Length
7.875 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL3213 626 CL7
Zoro #
G309958085
UPC #
197163133314
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Length
7.875 in
Width
4 in
Overall Depth
4 in
Details
Item
Deadbolts
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Brass or Bronze
For Use With
DL3200 Series Cylindrical Deadlocks
Door Handing
Not Handed
Cylinder Type
Sargent LFIC Less Core
Description
Single Cylinder, Large Format Interchangeable Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.