
Single Cylinder, Less Cylinder, Bright Brass
Mfr # DL4113 605 LC
Zoro # G709958074
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Fire Rated
3 Hours {A}
For Door Thickness
1-3/4 in
Overall Depth
2.5 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL4113 605 LC
Zoro #
G709958074
UPC #
197163133253
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Overall Depth
2.5 in
Width
4.25 in
Length
6 in
Details
Item
Deadbolts
Finish
Bright Brass
Fire Rated
3 Hours {A}
Material
Brass
Door Handing
Not Handed
Cylinder Type
Less Cylinder
For Use With
DL4100 Series Mortise Deadlocks
Description
Single Cylinder, Less Cylinder, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.