Single Cylinder, Less Cylinder, Dark Oxidized Satin Bronze Oil Rubbed

  • Mfr # DL4113 613 LC

  • Zoro # G409958084


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
For Door Thickness
1-3/4 in
Door Handing
Not Handed
For Use With
DL4100 Series Mortise Deadlocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL4113 613 LC
Zoro #
G409958084
UPC #
197163133246
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Overall Depth
2.5 in
Length
6 in
Width
4.25 in

Details

Item
Deadbolts
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
Door Handing
Not Handed
For Use With
DL4100 Series Mortise Deadlocks
Cylinder Type
Less Cylinder
Material
Bronze

Description

Single Cylinder, Less Cylinder, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.