
Storeroom or Closet Mortise Lock, AS Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Mfr # ML2057 ASA 626 CL6
Zoro # G109952030
product price:Â $1,014.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10 in
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2057 ASA 626 CL6
Zoro #
G109952030
UPC #
197163110063
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Brass or Bronze
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Weight
4 lb
Features
Complete Lock
Fire Rated
3 Hours {A}
Description
Storeroom or Closet Mortise Lock, AS Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.