Storeroom or Closet Mortise Lock, CS Lever, A Rose, 6-Pin LFIC Less Core, Oil Rubbed Bronze

  • Mfr # ML2057 CSA 613 CL6

  • Zoro # G516469190


product price:  $1,105.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2057 CSA 613 CL6
Zoro #
G516469190
UPC #
197163378593
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
Series
Bronze
Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.