Shop CORBIN RUSSWIN
See all product information
Create Account
Storeroom or Closet Mortise Lock, CS Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
- Mfr # ML2057 CSA 626 CL6
- Zoro # G909952094
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10 in
Width
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2057 CSA 626 CL6
- Zoro #
- G909952094
- UPC #
- 197163110018
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 7.5 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Corbin Russwin 6-Pin LFIC Less Core
- Material
- Brass or Bronze
- Weight
- 4 lb
- Type
- Mortise Lock
- Features
- Complete Lock
Description
Storeroom or Closet Mortise Lock, CS Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.