Storeroom or Closet Mortise Lock, LS Lever, M Escutcheon, Oil Rubbed Bronze

  • Mfr # ML2057 LSM 613 LC

  • Zoro # G509952296


product price:  $955.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Weight
4 lb
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2057 LSM 613 LC
Zoro #
G509952296
UPC #
197163109715
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Weight
4 lb
Material
Bronze
Fire Rated
3 Hours {A}
Type
Mortise Lock
Features
Complete Lock

Description

Storeroom or Closet Mortise Lock, LS Lever, M Escutcheon, Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.