
Storeroom or Closet Mortise Lock, LS Lever, M Escutcheon, Satin Chrome
Mfr # ML2057 LSM 626
Zoro # G409952310
product price:Â $950.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2057 LSM 626
Zoro #
G409952310
UPC #
197163109692
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Features
Complete Lock
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Weight
4 lb
Fire Rated
3 Hours {A}
Description
Storeroom or Closet Mortise Lock, LS Lever, M Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.