
Storeroom or Closet Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel
Mfr # ML2057 LWM 630
Zoro # G109952368
product price:Â $798.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Fire Rated
3 Hours {A}
Width
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ML2057 LWM 630
Zoro #
G109952368
UPC #
197163109586
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Fire Rated
3 Hours {A}
Material
Stainless Steel
Features
Complete Lock
Weight
4 lb
Type
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Description
Storeroom or Closet Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.