Storeroom or Closet Mortise Lock, LW Lever, N Escutcheon, Satin Chrome
- Mfr # ML2057 LWN 626
- Zoro # G709952379
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
4 lb
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2057 LWN 626
- Zoro #
- G709952379
- UPC #
- 197163109562
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 7.5 in
- Length
- 10 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 4 lb
- Cylinder Core Type
- Conventional Cylinder
- Features
- Complete Lock
- Material
- Brass or Bronze
- Type
- Mortise Lock
- Fire Rated
- 3 Hours {A}
Description
Storeroom or Closet Mortise Lock, LW Lever, N Escutcheon, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.