Storeroom or Closet Mortise Lock, NS Lever, A Rose, 7-Pin LFIC Less Core, Satin Bronze
- Mfr # ML2057 NSA 612 CL7
- Zoro # G609952356
product price:Â
$
1,032.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Material
Bronze
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2057 NSA 612 CL7
- Zoro #
- G609952356
- UPC #
- 197163109524
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Bronze Clear Coated
- Material
- Bronze
- Cylinder Core Type
- Corbin Russwin 7-Pin LFIC Less Core
- Weight
- 4 lb
- Fire Rated
- 3 Hours {A}
- Features
- Complete Lock
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 7.5 in
- Length
- 10 in
Description
Storeroom or Closet Mortise Lock, NS Lever, A Rose, 7-Pin LFIC Less Core, Satin Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.