Storeroom or Closet Mortise Lock, NS Lever, A Rose, 7-Pin LFIC Less Core, Satin Stainless Steel

  • Mfr # ML2057 NSA 630 CL7
  • Zoro # G416469436
product price: 
$
1,106.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Series
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ML2057 NSA 630 CL7
Zoro #
G416469436
UPC #
197163378661
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Series
Stainless Steel
Backset
2-3/4 in
Material
Stainless Steel

Ratings & reviews