Storeroom or Closet Mortise Lock, NS Lever, A Rose, SFIC Prep Less Core, Satin Chrome

  • Mfr # ML2057 NSA 626 CLS7

  • Zoro # G616469564


product price:  $1,087.99
/ea
Free Shipping & Returns

Key Features

Material
Brass or Bronze
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2057 NSA 626 CLS7
Zoro #
G616469564
UPC #
197163109470
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Material
Brass or Bronze
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.