Shop CORBIN RUSSWIN
See all product information
Create Account
Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel
- Mfr # ML2057 NSM 630 D214 LC
- Zoro # G209952077
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
2-1/4 in
Lockset Finish
Satin Stainless Steel
Width
7.5 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2057 NSM 630 D214 LC
- Zoro #
- G209952077
- UPC #
- 197163109340
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Features
- Complete Lock
- Type
- Mortise Lock
- Weight
- 4 lb
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 2-1/4 in
- Width
- 7.5 in
- Length
- 10 in
Description
Storeroom or Closet Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.