
Storeroom or Closet Mortise Lockbody Only, Satin Brass
Mfr # ML2057 KK 606
Zoro # G609957979
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Weight
4 lb
Features
Lockbody Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2057 KK 606
Zoro #
G609957979
UPC #
197163109890
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Weight
4 lb
Features
Lockbody Only
Material
Brass
Fire Rated
3 Hours {A}
Type
Mortise Lock
Description
Storeroom or Closet Mortise Lockbody Only, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.