Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim, Grade 1, SS, ML2000 Series

  • Mfr # ML2068 BHSS 630 RH M31

  • Zoro # G3950130


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Type
Privacy Lock Function
Series
ML2000
Door Handing
Right Hand
Finish
Satin Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2068 BHSS 630 RH M31
Zoro #
G3950130
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Overall Width
2 1/4 in
Overall Length
6 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
4 1/2 in
Length - Maximum
7 1/2 in

Details

Type
Privacy Lock Function
Series
ML2000
Door Handing
Right Hand
Finish
Satin Stainless Steel
Color
Silver
Fire Rating - Door Hardware
3 hr
Outside Trim Type
Lever
Style
Lever
Features
Privacy Lock Function
Item
Mechanical Exit Device Trim
Standards
ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, UL-cUL Fire-Rated Up to 3 Hours
Ligature Resistant
Yes
Cylinder
Single
ADA Compliant
Yes
Fire Rated
Yes
Application
Institutional
Performance
Standard Duty
Grade
1
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Exit Device Style
Lever
Compatible Series
All ML2000 Functions Except ML2050, ML2070, ML2080, ML2087
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
2

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Right Hand, ML2000 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, For Door Thickness 1 3/4 in, Application Institutional, Overall Length 6 in, Overall Width 2 1/4 in, Grade 1, Standards ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, UL-cUL Fire-Rated Up to 3 Hours, ADA Compliant Yes, Style Lever, Cylinder Single, Type Privacy Lock Function, Fire Rating - Door Hardware 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.