Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 10DAF1=F7984  S0 10DAF1

10DAF1=F7984 S0 (Discontinued)

  • Mfr # 10DAF1
  • Zoro # G000983478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10DAF1
Zoro #
G000983478
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Current Rating
10A
Output Orientation
Straight
Filter Type
DC
Voltage (Max)
125 VDC
Input Type
High Current Pin
Type of Connector
3-Pin
Mount Style
Flanged
Operating Temperature Range
-10 ° - 55 °C
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.