Zoro Homepage
This item is Discontinued.
Corcom 10EHT1=F7667  S0 10EHT1

10EHT1=F7667 S0 (Discontinued)

  • Mfr # 10EHT1
  • Zoro # G600983533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10EHT1
Zoro #
G600983533
UPC #
-
Country of Origin
China

Details

Voltage (Max) (VAC)
250
Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.005
Filtered
Yes
Input Type
.250" FASTON
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.002
Filter Type
Power Line
Current Rating (A)
10
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.