Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 10VDK1=F7611  S0 10VDK1

10VDK1=F7611 S0 (Discontinued)

  • Mfr # 10VDK1
  • Zoro # G000983096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VDK1
Zoro #
G000983096
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Mount Style
Flanged
Current Rating (A)
10
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.7
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Filter Type
Power Line
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.