Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 10VR7M=F7209  S0 10VR7M

10VR7M=F7209 S0 (Discontinued)

  • Mfr # 10VR7M
  • Zoro # G500983206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VR7M
Zoro #
G500983206
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Mount Style
Flanged
Current Rating (A)
10
Filter Type
Power Line
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.7
Output Type
.250" FASTON
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.