Zoro Homepage
This item is Discontinued.
Corcom 10VW1=F7256  S0 10VW1

10VW1=F7256 S0 (Discontinued)

  • Mfr # 10VW1
  • Zoro # G200983230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10VW1
Zoro #
G200983230
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Input Type
.250" FASTON
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.5
Current Rating (A)
10
Voltage (Max) (VAC)
250
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.82
Filtered
Yes
Mount Style
Flanged
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.