Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 15ET1=F7335  S0 15ET1

15ET1=F7335 S0 (Discontinued)

  • Mfr # 15ET1
  • Zoro # G200983063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15ET1
Zoro #
G200983063
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Input Type
.250" FASTON
Current Rating (A)
15
Filtered
Yes
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.3
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.5
Output Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.