Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 1ED4=F7534  S0 1ED4

1ED4=F7534 S0 (Discontinued)

  • Mfr # 1ED4
  • Zoro # G700983761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ED4
Zoro #
G700983761
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Filtered
Yes
Mount Style
Flanged
Voltage (Max)
250 VAC
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Input Type
IEC
Output Type
Wire Lead
Current Rating
1A
Type of Connector
IEC 60320-1 C-13
Mount Angle
Right Angle
Operating Temperature Range
-10 ° - 40 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.