Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 1ED8=F7535  S0 1ED8

1ED8=F7535 S0 (Discontinued)

  • Mfr # 1ED8
  • Zoro # G600983724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ED8
Zoro #
G600983724
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Output Type
Wire Lead
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Current Rating
1A
Input Type
IEC
Mount Angle
Right Angle
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Filtered
Yes
Type of Connector
IEC 60320-1 C-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.