
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EEAP
Zoro #
G500983749
UPC #
-
Country of Origin
China
Details
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Current Rating (A)
1
Type of Connector
IEC 320/C-14
Operating Temperature Range (°C)
-10 ° - 40
Input Type
IEC
Output Type
PCB Mount
Output Orientation
Right Angle
Mount Style
Flanged
Filtered
Yes
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Voltage (Max) (VAC)
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.