Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 1EGG1-2 (NEW GEN=F7642D S0 1EGG1-2

1EGG1-2 (NEW GEN=F7642D S0 (Discontinued)

  • Mfr # 1EGG1-2
  • Zoro # G500984005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EGG1-2
Zoro #
G500984005
UPC #
-
Country of Origin
China

Details

Current Rating (A)
1
Switch Type
None
Mount Angle
Right Angle
Filter Type
Power Entry Module
Filtered
Yes
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Leakage Current (Max) (250VAC, 50Hz) (µA)
420
Input Type
IEC
Type of Connector
IEC 320/C-14
Output Type
.250" FASTON
Mount Style
Flanged
Fuse Options
Dual
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.