Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 3CFS1 S0=F7824 3CFS1

3CFS1 S0=F7824 (Discontinued)

  • Mfr # 3CFS1
  • Zoro # G900985008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3CFS1
Zoro #
G900985008
UPC #
-
Country of Origin
China

Details

Mount Angle
Vertical
Voltage (Max) (VAC)
250
Voltage Selection
None
Output Type
.250" FASTON
Filtered
Yes
Mount Style
Snap-In
Type of Connector
IEC 320/C-14
Filter Type
Power Entry Module
Current Rating (A)
3
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Operating Temperature Range (°C)
-10 to 40
Switch Type
DPST
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Input Type
IEC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.