Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 3EB1=F7102  S0 3EB1

3EB1=F7102 S0 (Discontinued)

  • Mfr # 3EB1
  • Zoro # G600985049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3EB1
Zoro #
G600985049
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz)
.21 mA
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz)
.36 mA
Mount Style
Flanged
Voltage (Max)
250 VAC
Current Rating
3A
Output Type
.250" FASTON
Input Type
.250" FASTON
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.