Zoro Homepage
This item is Discontinued.
Corcom 3EC1=F7282  S0 3EC1

3EC1=F7282 S0 (Discontinued)

  • Mfr # 3EC1
  • Zoro # G700985499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EC1
Zoro #
G700985499
UPC #
-
Country of Origin
China

Details

Mount Angle
Right Angle
Type of Connector
IEC 60320-1 C-14
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Current Rating
3A
Voltage (Max)
250 VAC
Mount Style
Flanged
Filtered
Yes
Filter Type
Power Line
Output Type
.250" FASTON
Input Type
IEC
Leakage Current (Max) (250VAC, 50Hz)
380 µA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.