Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 3ED2=F7073  S0 3ED2

3ED2=F7073 S0 (Discontinued)

  • Mfr # 3ED2
  • Zoro # G900985381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ED2
Zoro #
G900985381
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Mount Style
Flanged
Voltage (Max)
250 VAC
Filtered
Yes
Mount Angle
Right Angle
Operating Temperature Range
-10 ° - 40 °C
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Current Rating
3A
Type of Connector
IEC 60320-1 C-13
Input Type
IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.