Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 3EEB2 S0=F7404G 3EEB2

3EEB2 S0=F7404G (Discontinued)

  • Mfr # 3EEB2
  • Zoro # G600984462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EEB2
Zoro #
G600984462
UPC #
-
Country of Origin
China

Details

Output Orientation
Right Angle
Output Type
.250" FASTON
Current Rating (A)
3
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Type of Connector
IEC 320/C-14
Filtered
Yes
Input Type
IEC
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Mount Style
Flanged
Mount Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.