Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 3EK1=F7085  S0 3EK1

3EK1=F7085 S0 (Discontinued)

  • Mfr # 3EK1
  • Zoro # G900985275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EK1
Zoro #
G900985275
UPC #
-
Country of Origin
China

Details

Current Rating (A)
3
Mount Style
Flanged
Voltage (Max) (VAC)
250
Output Type
.250" FASTON
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Filter Type
Power Line
Input Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.