
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3EXP
Zoro #
G400985508
UPC #
-
Country of Origin
China
Details
Voltage (Max) (VAC)
250
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.5
Output Type
PCB Pins .065" Diagonal
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.3
Filtered
Yes
Mount Style
Printed Circuit Board
Input Type
PCB Pins .065" Diagonal
Current Rating (A)
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.