Zoro Homepage
This item is Discontinued.
Corcom 5VR1=F7202  S0 5VR1

5VR1=F7202 S0 (Discontinued)

  • Mfr # 5VR1
  • Zoro # G700984928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VR1
Zoro #
G700984928
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Voltage (Max) (VAC)
250
Input Type
.250" FASTON
Filtered
Yes
Current Rating (A)
5
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.7
Output Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.