Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 6DAF1=F7978  S0 6DAF1

6DAF1=F7978 S0 (Discontinued)

  • Mfr # 6DAF1
  • Zoro # G200985494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DAF1
Zoro #
G200985494
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Input Type
High Current Pin
Output Type
.250" FASTON
Voltage (Max) (VDC)
125
Output Orientation
Straight
Operating Temperature Range (°C)
-10 ° - 55
Filter Type
DC
Current Rating (A)
6
Type of Connector
3-Pin
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.