Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Corcom 6EAH1=F7116E  S0 6EAH1

6EAH1=F7116E S0 (Discontinued)

  • Mfr # 6EAH1
  • Zoro # G900985206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAH1
Zoro #
G900985206
UPC #
-
Country of Origin
United States

Details

Input Type
IEC
Operating Temperature Range (°C)
-10 ° - 40
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Filter Type
Power Line
Voltage (Max) (VAC)
250
Mount Angle
Right Angle
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Filtered
Yes
Type of Connector
IEC 320/C-14
Output Orientation
Straight
Mount Style
Flanged
Current Rating (A)
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.