Zoro Homepage
This item is Discontinued.
Corcom 6ED1C=F7066  S0 6ED1C

6ED1C=F7066 S0 (Discontinued)

  • Mfr # 6ED1C
  • Zoro # G000985342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ED1C
Zoro #
G000985342
UPC #
-
Country of Origin
China

Details

Mount Angle
Right Angle
Ground Option
Isolated
Voltage (Max)
250 VAC
Current Rating
6A
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Input Type
IEC
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Filter Type
Power Line
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes
Type of Connector
IEC 60320-1 C-13
Output Type
.250" FASTON
Ground Choke Option
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.